-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker Lockout |
|---|---|
| Circuit Breaker Lockout Type | Clamp On |
| Circuit Breaker Voltage | 120/277V |
| Color | Red |
| Dimensions (l X W X H) | 3" x 0.75" x 0.75" |
| Features | Adjust To Breaker With Simple Thumb Turn, Grip Tight Design Effectively Locks Out Circuit Breakers |
| For Circuit Breaker Manufacturer | Grip Tight |
| For Circuit Breaker Type | Multipole |
| For Maximum Padlock Shackle Diameter | 9/32" |
| For Use With | Double Toggles, Standard Single Toggles |
| For Voltage | 120/240V AC |
| Height | 3/4" |
| Includes Cable Tie Slot | No |
| Length | 3" |
| Lockout Color | Red |
| Lockout Material | Powder Coated Steel, Reinforced Polymer |
|---|---|
| Lockout Type | Clamp On |
| Material | Steel |
| Max. No. Of Padlocks | 1 |
| Max. Number Of Padlocks | 1 |
| Mount Type | Tie Bar |
| Overall Height | 3/4" |
| Overall Length | 3" |
| Overall Width | 3/4" |
| Padlock Shackle Max. Dia. | 0.281" |
| Products By Industry | Electrical |
| Promotional Badge | Best Seller |
| Standards | OSHA 1910.147 |
| Width | 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)