-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 2.31" |
| Base Mounting Holes Bolt Circle | 2.31" |
| Base Mounting Holes Thread Depth | 3/4" |
| Base To Advance Port | 1" |
| Body Material | Steel |
| Bolt Circle Dia. | 2.31" |
| Center Hole Diameter | 2 1/4" |
| Collapsed Height | 14 3/4" |
| Collar Thread Length | 1.94" |
| Collar Thread Size | 3 5/16"-12 |
| Cylinder Bore | 2 14/25" |
| Cylinder Type | General Purpose |
| Effective Push Area | 5.16 sq. in. |
| Extended Height | 25" |
| Finish | Paint |
| Handle | No |
| Includes | Coupler, Dust Cap |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 25 ton. |
| Mounting Position | Vertical |
| Nominal Capacity | 25 ton. |
| Nominal Stroke Length | 10" |
|---|---|
| Number Of Stages | 1 |
| Oil Capacity | 52.86 cu. in. |
| Oil Capacity Push | 52.86 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59" |
| Optional Tilt Saddle Dia. | 1.97" |
| Outside Dia. | 3.38" |
| Overall Length | 25" |
| Overall Width | 14" |
| Phase | 3 |
| Plunger Dia. | 2 1/4" |
| Plunger Internal Thread Size | 1 1/2"-16 |
| Plunger Thread Length | 1" |
| Plunger Thread Size | 1 1/2"-16 |
| Reservoir Capacity | 15 gal. |
| Retracted Height | 14.75" |
| Saddle Protrusion From Plunger | 0.41" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 10 1/4" |
| Thread Size | 1/2"-13 |
| Voltage | 208-230/460V AC |
| Weighing Capacity | 25 ton. |
Enerpac RC2510 general-purpose hydraulic cylinder is ideal for construction, manufacturing and agriculture applications, where heavy lifting, pushing and pulling tasks require a reliable and robust general-purpose hydraulic cylinder.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 8.59 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.95 |
The piston separates the cylinder into two chambers and transmits the hydraulic force generated by the fluid to the rod.
Major factors include stroke length, load capacity, operating pressure and environmental conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)