EATON HFDE308035L Molded Case Circuit Breaker, Type Hfd, 3-Pole, 80A, 600 Vac, 250 Vdc, Line And Load

Item: AG8PFG
Model: HFDE308035L
10 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,755.48
10% off
$4,279.93 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Circuit Breaker
Height 6"
Length 3.38"
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 4.13"

Shipping Information

Height (cm) 15.24
Length (cm) 8.59
Width (cm) 10.49
Country Of Origin US
Weight (kg) 2.025

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site