-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Combination Tool |
|---|---|
| Color | Black, Silver |
| Compatible Strapping | Plastic Strapping |
| Fits Strap Tensile | 0.035 |
| Fits Strap Width | 5/8" |
| For Strapping Thickness | Up To 1.4 mm |
| For Strapping Width | 5/8" |
| Handle Covering Material | Steel |
| Handle Grip | No |
| Material | Polyester |
| Max. Strapping Width | 5/8" |
| Min. Strapping Width | 5/8" |
| Pressure | 85 psi to 90 psi |
|---|---|
| Required Pressure | 85 psi to 90 psi |
| Seal Surface Type | Flat |
| Tension Capacity | 800 lbs. |
| Tool Action | Front Action |
| Tool Joint Type | Friction Weld |
| Tool Power Source | Pneumatic |
| Tool Strength | Standard Duty |
| Tool Tension Capacity | 800 lbs. |
| Tool Type | Combination Tool |
| Tool Weight | 11 lbs. |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 30.23 |
| Width (cm) | 23.62 |
| HS Code | 8422409140 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.6835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)