-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Agency Compliance | Not Rated |
| Ansi Flange Class | Not Applicable |
| Average Surface Roughness | Not Applicable |
| Ball Material | Stainless Steel |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Stainless Steel |
| Coefficient Of Volume (cv) | 0.7 |
| Features | Panel Mount |
| Flow Pattern | L Flow |
| Grade | Grade 316 |
| Handle | Lever |
| Handle Color | Black |
| Handle Length | 47.8 mm |
| Handle Material | Nylon |
| Handle Type | Wedge |
| Included Mounting | Not Applicable |
| Inlet Connection Entry | Bottom |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 3/16" |
| Inlet Connection Type | NPT |
| Max. Pressure | 3000 psi WOG |
| Max. Pressure (combustible Gas) | 3000 psi |
| Max. Pressure (cwp) | 3000 psi |
| Max. Steam Pressure | 3000 psi WSP |
| Maximum Pressure - Steam | Not Rated |
| Media Temp. Range | -65°F to +300°F |
|---|---|
| Media Temperature Range | -65°F to +300°F |
| Nominal Valve Size | 1/4" |
| Number Of Pieces | 1 |
| Number Of Ways | 3 |
| Outlet Connection Gender - Side 1 | Female |
| Outlet Connection Gender - Side 2 | Female |
| Outlet Connection Size - Side 1 | 1/4" |
| Outlet Connection Size - Side 2 | 1/4" |
| Outlet Connection Type - Side 1 | NPT |
| Outlet Connection Type - Side 2 | NPT |
| Overall Length | 2.06" |
| Pipe Schedule Compatibility | Not Applicable |
| Pipe Size | 1/4" |
| Port | Standard |
| Seal Material | RPTFE |
| Seat Material | PFA |
| Special Features | Not Applicable |
| Stem Grade | Grade 316 |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Temp. Range | -65°F to +300°F |
| Vacuum Service Rating | Not Rated |
| Valve Construction | One-Piece |
| Valve Series | MB Series |
| Valve Ways | 3-Way |
| Vented Ball Valve | Non Vented |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 5.23 |
| Width (cm) | 6.35 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.216 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)