-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Agency Compliance | Not Rated |
| Ansi Flange Class | Not Applicable |
| Average Surface Roughness | Not Applicable |
| Ball Material | Stainless Steel |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | 316 Stainless Steel |
| Coefficient Of Volume (cv) | 0.7 |
| Features | A-Lok(R) Compression |
| Flow Pattern | L Flow |
| Grade | Grade 316 |
| Handle | Lever |
| Handle Color | Black |
| Handle Material | Nylon |
| Handle Type | Lever |
| Included Mounting | Not Applicable |
| Inlet Connection Entry | Bottom |
| Inlet Connection Gender | Not Applicable |
| Inlet Connection Size | 3/8" |
| Inlet Connection Type | Compression |
| Max. Pressure | 3000 psi WOG |
| Max. Pressure (combustible Gas) | 3000 psi |
| Max. Pressure (cwp) | 3000 psi |
| Maximum Pressure - Steam | Not Rated |
| Media Temp. Range | -65°F to +300°F |
| Media Temperature Range | -65°F to +300°F |
| Nominal Valve Size | 3/8" |
|---|---|
| Number Of Pieces | 1 |
| Number Of Ways | 3 |
| Outlet Connection Gender - Side 1 | Not Applicable |
| Outlet Connection Gender - Side 2 | Not Applicable |
| Outlet Connection Size - Side 1 | 3/8" |
| Outlet Connection Size - Side 2 | 3/8" |
| Outlet Connection Type - Side 1 | Compression |
| Outlet Connection Type - Side 2 | Compression |
| Overall Length | 4.16" |
| Pipe Schedule Compatibility | Not Applicable |
| Pipe Size | 3/8" |
| Port | Standard |
| Pressure For Water | 3000 psi WOG |
| Seal Material | RPTFE |
| Seat Material | PFA |
| Special Features | Not Applicable |
| Stem Grade | Grade 316 |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Temp. Range | -65°F to +300°F |
| Tube Size | 3/8" |
| Vacuum Service Rating | Not Rated |
| Valve Construction | One-Piece |
| Valve Series | MB Series |
| Valve Ways | 3-Way |
| Vented Ball Valve | Non Vented |
Parker 6A-MB6XPFA-SSP ball valve is a type of shut-off valve ideal for regulating the flow of liquids, gases and vapours within a piping system, ensuring safety and minimising leaks or downtime. This Parker ball valve is used in chemical processing plants, petrochemical facilities and industrial manufacturing environments.
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 10.57 |
| Width (cm) | 4.83 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.234 |
Yes, the timer is equipped with a battery backup that maintains programmed events and timekeeping during power interruptions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)