-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Line Filter Dryer |
|---|---|
| Body Material | Steel |
| Compatible Refrigerant Group | CFC, HCFC, HFC |
| Compatible Refrigerant Type | R-12, R-134A, R-22, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-407A, R-407B, R-407C, R-410A, R-502, R-507A |
| Compatible System Size | 20.5 ton. |
| Connection | Solder |
| Connection Material | Copper |
| Connection Type | Sweat |
| Core Type | Molecular Sieve |
| Cut Out Length | 7 3/4" |
| Description | 100 % Molecular Sieve |
| Display Qty | 1 |
| Filter Area | 61 sq. in. |
| Finish | Powder Painted |
| Holding Capacity - R-22 | 24.2 oz. |
|---|---|
| Holding Capacity - R-410a | 21.1 oz. |
| Material | Steel |
| Maximum Operating Pressure | 500 psi |
| Overall Diameter | 3" |
| Overall Length | 9.3" |
| Product Type | Liquid Line Filter Dryer |
| R-22 Capacity | 10 ton. |
| Shell Length | 7.8" |
| System Size - R-22 | 20.2 ton. |
| System Size - R-410a | 19.7 ton. |
| Type | Steel |
| Water Capacity - R22 | 698 Drop (125°F), 755 Drop (75°F) |
| Water Capacity - R410a | 397 Drop @ 125°F, 446 Drop @ 75°F |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 8.38 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)