-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid Line Filter Dryer |
|---|---|
| Body Material | Steel |
| Compatible Refrigerant Group | HC, HCFC, HFC, HFO |
| Compatible Refrigerant Type | R-410A |
| Compatible System Size | 20 ton. |
| Connection | SAE Flare |
| Connection Gender | Male |
| Connection Material | Steel |
| Connection Size | 1/2" |
| Connection Type | SAE Flare |
| Core Type | Molecular Sieve |
| Cut Out Length | 4 3/8" |
| Desiccant Volume | 8 cu. in. |
| Display Qty | 1 |
|---|---|
| Finish | Powder Painted |
| Material | Steel |
| Maximum Operating Pressure | 650 psi |
| Overall Diameter | 2.7" |
| Overall Length | 6.3" |
| Product Type | Liquid Line Filter Dryer |
| R-22 Capacity | 7 ton. |
| Shell Length | 4.4" |
| System Size - R-22 | 7 ton. |
| System Size - R-410a | 7 ton. |
| Type | Steel |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 16.03 |
| Width (cm) | 6.86 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)