-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butterfly Valve |
|---|---|
| Body Material | Polypropylene |
| Bolt Circle Dia. | 9 1/2" |
| Disc Material | Polypropylene |
| Handle Type | Lever |
| Liner Material | Polypropylene |
|---|---|
| Max. Water Pressure | 140 psi |
| Pipe Size | 6" |
| Style | Wafer |
| Temp. Range | -10°F to +175°F |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 26.16 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 3.7575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)