-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butterfly Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ansi Flange Class | Class 150 |
| Body Material | PVC |
| Bolt Circle Dia. | 8 1/2" |
| Bolt Holes | 4 |
| Connection Type | Wafer |
| Disc Alignment | Concentric |
| For Media | Water |
| Handle Length | 13.74" |
| Handle Type | Lever |
| Liner Material | PVC |
| Manufacturer Warranty | 3 yrs. |
| Max. Pressure (cwp) | 145 psi |
|---|---|
| Max. Water Pressure | 140 psi |
| Media Temp. Range | 0°F to 140°F |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| O-ring Material | EPDM |
| Pipe Size | 5" |
| Stem Material | 316 Stainless Steel |
| Stop Positions | 9 |
| Style | Wafer |
| Temp. Range | 0°F to +140°F |
| Vacuum Service Rating | Not Rated |
| Valve Series | 567 Series |
| Standards | ANSI/ASME B 16.5 CLASS 150, ANSI/BS/JIS, BS 1560: 1989, BS 4504, DIN 2501 PN 10, DN250, DN300, EN 1092 PN 10, EN558, ISO 5752, ISO 7005 PN 10, JIS B 2220 |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 22.35 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 3.1275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)