-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hard Hat |
|---|---|
| Accessory Slots | Yes |
| Ansi Class | E, G |
| Ansi Classification | Type 2, Class E |
| Ansi Type | Type 2 |
| Color | Blue |
| Fits Hat Size | 6 1/2" to 8" |
| Graphics | None |
| Head Protection Graphics | No Graphics |
| Head Protection Material | Thermoplastic |
| Head Protection Style | Front Brim |
| Head Protection Suspension Type | Ratchet (8 Point) |
|---|---|
| Head Protection Venting | No |
| High-visibility | No |
| Number Of Suspension Points | 8 |
| Series | Advent(R) |
| Shell Material | Thermoplastic |
| Standards | Ansi Z89.1-2009 |
| Style | Front Brim |
| Suspension | 8 Pt. Ratchet |
| Suspension Adjustment Type | Ratchet |
| Venting | No |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 22.86 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)