-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hard Hat |
|---|---|
| Accessory Mounting Options | Side-Slots |
| Accessory Slots | Yes |
| Ansi Class | C |
| Ansi Classification | Type 1, Class C |
| Ansi Type | Type 1 |
| Application | Work Site |
| Color | Blue |
| Fits Hat Size | 6 1/2" to 8" |
| Graphics | None |
| Head Protection Graphics | No Graphics |
| Head Protection Material | Polyethylene |
| Head Protection Style | Front Brim |
|---|---|
| Head Protection Venting | Yes |
| High-visibility | No |
| Number Of Suspension Points | 4 |
| Series | S62 Series |
| Shell Material | Polyethylene |
| Standards | Ansi Z89.1-2009 |
| Style | Front Brim |
| Suspension | 4 Pt. Pinlock |
| Suspension Adjustment Type | Pinlock |
| Venting | Yes |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 20.32 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)