-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Wheel Chock |
|---|---|
| Assembled Depth | 18 1/2" |
| Assembled Height | 9" |
| Assembled Width | 7 1/4" |
| Assembly | Assembled |
| Chock Size | 9" x 18 1/2" x 7 1/4" |
| Color | Yellow |
| Color Family | Yellow |
| Features | Features A Molded Plastic Construction That Is Strong Yet Light Weight |
| Handle Included | Yes |
|---|---|
| High-visibility | No |
| Includes Chain/rope | No |
| Material | Plastic |
| Max. Vehicle Weight | Not Rated |
| Number Of Chocks | 1 |
| Primary Wheel Chock Application | Multi Purpose |
| Wheel Chock Base Tread | Hollow |
| Wheel Chock Surface Tread | Holes |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 18.42 |
| HS Code | 3926909995 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.7 |
You should use one chock per tire. It will secure both the front and back end to limit movement.
Yes, if your vehicle is parked on a steep incline or hill, Vestil PLWC-Y will prevent it from rolling away.
It is recommended that wheel chocks should be one fourth the diameter of your tire.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)