VESTIL PAIL-STL-RI-UN Steel UN Rated Pail 11-3/4 x 11-3/4 x 13-3/8 Inch 5 Gallon Black

Item: AB3JAD
Model: PAIL-STL-RI-UN
Cross Ref: 1TMH7
Check Availability
In Stock.

Get it by Friday, Feb 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$30.01
10% off
$27.01 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pail
Assembled Depth 11 3/4"
Assembled Height 13 3/8"
Assembled Width 11 3/4"
Assembly Assembled
Base Dia. 10.812"
Bucket/pail Material Steel
Capacity 5 gal.
Closure Lining Rust Inhibitor
Color Black
Color Family Black
Compatible Products LID-STL-UN, LID-STL-S-UN, LID-STL-LL-UN
Diameter 10.81"
Fda Approved Not Rated
Features The Steel Pail Is Durable For Demanding Shipping And Storage
Handle Material Steel
Handle Type Wire
Head/closure Type Open Head
Includes Lid No
Length 11 3/4"
Material Steel
Max. Liquid Temp. 190°F
Maximum Temperature 190°F
Nsf Standards Not Rated
Overall Diameter 11 3/4"
Overall Height 13 3/8"
Pail Style Open Head
Shape Round
Standards Un Rated
Type Steel Pail
Used For Shipping And Storage
Volume Capacity 5 gal.
Width 11 3/4"
Un Standards 1A2/Y1.5/70

Shipping Information

Height (cm) 35.56
Length (cm) 33.02
Width (cm) 33.02
HS Code 7310100050
Country Of Origin US
Weight (kg) 1.8

Compatible Accessories

Standards and Approvals

  • UN 1A2/Y1.5/70 (when used with UN Rated covers / lids)
  • OSHA

Frequently Asked Questions

What is the storage capacity of this Vestil PAIL-STL-RI-UN steel pail?

This Vestil PAIL-STL-RI-UN steel pail with a handle has a 5-gallon capacity.

Does this steel pail have any special coating?

Yes, this Vestil PAIL-STL-RI-UN steel pail's interior has a rust inhibitor lining made of clear epoxy for preventing corrosion in the unit.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site