VESTIL A-LIFT-EHP-LAD Hand Winch Lift Truck Ladder, 250 lb Capacity, 20.62 x 69.5 x 3 Inch Size, Aluminum/Steel, Silver

Item: AG7LTE
Model: A-LIFT-EHP-LAD
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$436.98 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Ladder
Assembled Depth 69 1/2"
Assembled Height 3"
Assembled Width 20 5/8"
Assembly Factory Installed
Batteries Included No
Certification Indicator No
Color Silver
Color Family Blue
Compatible Products A-LIFT-S-EHP
Contains Hazardous Material Or Is Aerosol No
Features Light Weight Portable Lifts Are Great For Hundreds Of Applications
Height 0.25 ft. , 3"
Ladder Capacity 250 lbs.
Length 5.8 ft. , 69 1/2"
Load Weight Capacity 250 lbs.
Material Aluminum, Steel
No. Of Steps 6
Origin Criterion No
Rung Spacing 11 3/4"
Rust Resistant Yes
System Of Measurement Imperial
Weather Resistant Yes
Width 1.72 ft. , 20 5/8"

Shipping Information

Height (cm) 7.62
Length (cm) 176.53
Width (cm) 52.37
HS Code 7326908560
Country Of Origin CN
Weight (kg) 7.65

Frequently Asked Questions

What is the wheel size of this Vestil A-LIFT-EHP-LAD hand winch truck ladder?

This lift truck offers 5-inch rear swivel wheels and 4-inch front wheels, allowing for easy navigation through tight spaces and precise positioning of materials.

Is this lifted truck ladder stable to use during heavy load?

It features a counterbalanced weight design that ensures stability when handling heavy loads, preventing any risk of tipping over.

Is this Vestil A-LIFT-EHP-LAD hand winch lift truck safe for lifting loads?

The integrated hold-down device effectively secures the carriage during transportation, enhancing safety and load security.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site