-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carton Staples |
|---|---|
| Assembled Depth | 11" |
| Assembled Height | 6" |
| Assembled Width | 7" |
| Assembly | Assembled |
| Batteries Included | No |
| Certification Indicator | No |
| Color | Copper |
| Color Family | Copper |
| Compatible Products | STAPLE-58 |
| Compatible Staplers | STAPLE 58 |
| Contains Hazardous Material Or Is Aerosol | No |
| Crown Size | 1 1/4" |
| Fastener Type | Staple |
| Features | Staples For The Carton And Box Stapler |
|---|---|
| Height | 6" |
| Length | 11" |
| Material | Steel |
| Origin Criterion | No |
| Pack Size | 2000 |
| Staple Depth | 5/8" |
| Staple Leg Length | 5/8" |
| Staple Material | Galvanized Steel |
| Staple Type | Carton Closing Staples |
| Staple Use | Packaging |
| Staple Width | 1 3/8" |
| Unit Of Measurement | Inch |
| Width | 1 3/8" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 17.78 |
| HS Code | 8305200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)