-
Select Country
- Source Now
Get it by Friday, Feb 6
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
| Item | Steel Strapping Tensioner |
|---|---|
| Assembled Depth | 14 3/4" |
| Assembled Height | 3" |
| Assembled Width | 3 1/4" |
| Assembly | Assembled |
| Ball Material | Plastic |
| Color | Black |
| Color Family | Black |
| Features | Steel Strapping Tool Ideal For Creating Tension |
| For Strapping Thickness | Up To 0.03" |
| Grip Material | Plastic |
| Handle Length | 11" |
| Handle Material | Steel |
|---|---|
| Height | 3" |
| Length | 14 3/4" |
| Material | Carbon Steel |
| Overall Height | 3" |
| Overall Length | 14 3/4" |
| Overall Width | 3 1/4" |
| Tool Weight | 5 lbs. |
| Type | Tensioner |
| Use With | Steel Strapping |
| Width | 3 1/4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 12.7 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)