VESTIL PKG-PTC-D Cast Aluminium Poly Strap Tensioner 3/8 Inch to 3/4 Inch Green

Item: AG7XBD
Model: PKG-PTC-D
Check Availability
In Stock.

Get it by Friday, Feb 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$96.29 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Plastic Strapping Tensioner
Assembled Depth 10 5/8"
Assembled Height 5 7/8"
Assembled Width 2.59"
Assembly Assembled
Color Green
Color Family Green
Features Tensions Units During Bundling
Handle Length 11"
Handle Material Cast Aluminum
Height 5 7/8"
Length 10 5/8"
Lowered Height 3"
Material Cast Aluminum
Overall Height 5 22/25"
Overall Length 10 5/8"
Overall Width 2.59"
Raised Height 9"
Tool Weight 2.9 lbs.
Type Tensioner
Use With Polyester, Polypropylene Strapping
Width 2.59"

Shipping Information

Height (cm) 7.62
Length (cm) 27.94
Width (cm) 17.78
HS Code 8203300000
Country Of Origin CN
Weight (kg) 1.8

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site