OTC TOOLS 1580 Easy Roller Dolly 1500lb 9-1/2 Inch

Item: AF6LHA
Model: 1580
Cross Ref: 19XY27
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$541.21
10% off
$487.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Dolly
Dolly Type Easy Roller
Lift Arms X Width (in) 12"
Lift Height 4"
Overall Length 9"
Overall Width 44"
Type Easy Roller

Product Details

    • Lift Arms x Width (In.) (12)
    • Tilt Range Deg. (24.4)

Shipping Information

Height (cm) 24.13
Length (cm) 69.85
Width (cm) 62.23
HS Code 8425420000
Weight (kg) 20.25

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site