-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel Conduit Clamp |
|---|---|
| Application | Fasteners, One Piece Pipe Clamp, Rigid/EMT/Flexible Conduit |
| Cable Range | 3.25" to 3.5" |
| Color | Silver |
| Conduit Size | 3" |
| Conduit Trade Size | 3" |
| Construction | One Piece |
| Depth | 3/4" |
| Emt Size | 3" |
| Finish | Galvanized |
| For Strut Channel Size | 1 5/8" |
| For Use With | 1 5/8" Strut Channels, Conduit, Mc/Ac Cables |
| Height | 1" |
| Includes | Bolt, Saddle |
| Length | 1" |
| Load Rating | 400 lbs. |
| Material | Steel |
|---|---|
| Mount Type | Channels |
| Overall Depth | 3/4" |
| Overall Length | 4 3/4" |
| Overall Width | 3 3/4" |
| Rigid/pipe Size | 3" |
| Series | B-LINE Series |
| Size | 3" |
| Steel Thickness | 0.104" |
| Thickness | 3/32" |
| Thread Size | 1/4"-20 |
| Thread Type | Coarse |
| Trade Size | 3" |
| Type | Conduit Strut Clamps |
| Width | 3.73" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 10.16 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)