-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel Conduit Clamp |
|---|---|
| Color | Silver |
| Conduit Size | 1" |
| Depth | 1.4" |
| Emt Size | 1 In. |
| Finish | Pre-Galvanized |
| Material | Steel |
|---|---|
| Rigid/pipe Size (in.) | 3/4 |
| Steel Thickness | 0.074 In. |
| Thread Size | 1/4-20 UNC |
| Type | One Piece Strut |
| Width | 1.36" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 4.83 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)