-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Steel Pail Lid |
|---|---|
| Assembled Depth | 11 7/8" |
| Assembled Height | 1" |
| Assembled Width | 11 7/8" |
| Assembly | Assembled |
| Color | Black |
| Color Family | Black |
| Compatible Grainger Part No. | 1TMH7 |
| Compatible Manufacturer Model No. | PAIL-STL-RI-UN |
| Compatible Mfr. Model No. | PAIL-STL-RI-UN |
| Compatible Products | PAIL-STL-RI-UN |
| Diameter | 12" |
| Features | Un 1A2/Y1 5/70 Hazardous Liquids Rating When Used With Vestil Steel Pail-Pail Stl Ri Un |
| For Container Type | Pail |
| Height | 1" |
|---|---|
| Integrated Pour Spout | No |
| Lid Attachment Type | Push On |
| Lid Type | Gasketed |
| Material | Steel |
| Number Of Lugs | 16 |
| Overall Diameter | 11 7/8" |
| Pail Size | 5 gal. |
| Reusable | Yes |
| Shape | Rounded |
| Type | Standard |
| Width | 11 22/25" |
| Standards | UN 1A1/Y1.5/200 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 33.02 |
| HS Code | 8309900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)