VESTIL PWC-Y Recycled Polypropylene Plastic Wheel Chock, 10-1/4 x 7-1/2 x 7-1/2 Inch, Yellow

Item: AG7XUJ
Model: PWC-Y
Cross Ref: 172Y41
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$72.66
10% off
$65.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Wheel Chock
Assembled Depth 10 1/4"
Assembled Height 7 1/2"
Assembled Width 7 1/2"
Assembly Assembled
Chock Size 10 1/4" x 7 1/2" x 7 1/2"
Color Yellow
Color Family Yellow
Features Thru Hole Chain Attachment Can Be Used With A Safety Chain
Handle Included Yes
High-visibility No
Hole Dia. 1 3/8"
Includes Chain/rope Chain Included
Includes Eye Bolt Eye Bolt Not Included
Includes Handle Handle Not Included
Includes Sign Sign Not Included
Material Polypropylene
Material Thickness 2 mil.
Number Of Chocks 1
Number Of Holes 2
Overall Height 7 1/2"
Overall Length 10 1/4"
Overall Width 7 1/2"
Primary Use Application Trailers
Primary Wheel Chock Application Multi Purpose

Shipping Information

Height (cm) 19.05
Length (cm) 26.04
Width (cm) 19.05
HS Code 3926909995
Country Of Origin US
Weight (kg) 3.15

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site