VESTIL PWC-OR Recycled Polypropylene Plastic Wheel Chock, 10-1/4 x 7-1/2 x 7-1/2 Inch, Orange

Item: CE3ERE
Model: PWC-OR
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$41.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Wheel Chock
Assembled Depth 10 1/4"
Assembled Height 7 1/2"
Assembled Width 7 1/2"
Assembly Assembled
Chock Size 7 1/2" x 10 1/4" x 7 1/2"
Color Orange
Color Family Orange
Features Thru Hole Chain Attachment Can Be Used With A Safety Chain
Handle Included Yes
High-visibility No
Hole Dia. 1 3/8"
Includes Chain/rope No
Material Polypropylene
Material Thickness 2 mil.
Max. Vehicle Weight Not Rated
Number Of Chocks 1
Number Of Holes 2
Primary Wheel Chock Application Multi Purpose
Wheel Chock Base Tread Grooved
Wheel Chock Surface Tread Grooved

Shipping Information

Height (cm) 19.05
Length (cm) 26.04
Width (cm) 19.05
Country Of Origin US
Weight (kg) 3.15

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site