VESTIL PWC-DS-BK Recycled Plastic Dual Slope Wheel Chock, 10-11/16 x 9-1/4 x 6 Inch, Black

Item: CE3ERB
Model: PWC-DS-BK
Check Availability
Limited Availbility.

Get it by Monday, Feb 9
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
Item Wheel Chock
Assembled Depth 10 11/16"
Assembled Height 6"
Assembled Width 9 1/4"
Assembly Assembled
Chock Size 6" x 10 11/16" x 9 1/4"
Color Black
Color Family Black
Features Provides Stability To Movable Unit
Handle Included No
High-visibility No
Hole Dia. 1 1/8"
Includes Chain/rope No
Material HDPE , Recycled HDPE
Max. Tire Dia. 35"
Max. Vehicle Weight 40000 lbs.
Number Of Chocks 1
Number Of Holes 1
Primary Wheel Chock Application Multi Purpose
Wheel Chock Base Tread Hollow
Wheel Chock Surface Tread Grooved

Shipping Information

Height (cm) 15.24
Length (cm) 27.15
Width (cm) 23.5
Country Of Origin US
Weight (kg) 6.3

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site