-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Application | Compressors, Conveyors, Motors, Pumps |
| Body Style | Type S Flange Close Coupled |
| Bore Dia. | 2 1/8" |
| Bore Size | 2 mm |
| Bore Tolerance | +0.0005" to +0.002" |
| Bore Type | Round Keyed |
| Bushing Required | None |
| Coupling Size | 9 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| Flange Length | 1.031" |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Keyed |
| Hub | Shaft Hub |
| Hub Body Length | 25/32" |
| Hub Dia. | 3 5/8" |
| Hub Diameter | 3 5/8" |
| Hub Flange Type Code | S |
| Hub Length | 0.781" |
| Hub Material | Cast Iron |
| Hub Type | Flange Hub |
| Included Screws | (2) Set Screws |
| Keyseat Size (in.) | 1/2" x 1/4" |
| Keyway Depth | 1/4" |
|---|---|
| Keyway Width | 1/2" |
| Length Through Bore | 2 13/32" |
| Material | High Strength Cast Iron |
| Max. Angular Gap Misalignment | 0.109" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.025" |
| Max. Speed | 3750 RPM |
| Outside Dia. | 6.35" |
| Outside Diameter | 6 11/32" |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Screw Thread Size | 3/8"-16 |
| Set Screw Distance | 3/8" |
| Set Screw Location | One Over The Key And One At 90° |
| Set Screw Thread Size | 3/8"-16 |
| Set Screw Thread Type | Coarse |
| Setscrew Length | 5/8" |
| Setscrew Location | One Over Ks And @ 90° |
| Setscrew Torque Requirement | 23 lbs.-in. |
| Sf Hub Length | 0.781" |
| System Of Measurement | Imperial |
| Type | Sure-Flex Type S Bts Flange |
| Width | 568941" |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 18.03 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.24 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)