-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flange |
|---|---|
| Application | Compressors, Conveyors, Motors, Pumps |
| Body Style | Type S Flange Close Coupled |
| Bore Dia. | 2 7/8" |
| Bore Size | 2 mm |
| Bore Tolerance | +0.0005" to +0.002" |
| Bore Type | Round Keyed |
| Bushing Required | None |
| Coupling Size | 11 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| Flange Length | 1 1/2" |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Keyed |
| Height | 8 5/8" |
| Hub | Shaft Hub |
| Hub Body Length | 1 1/8" |
| Hub Dia. | 5 1/4" |
| Hub Diameter | 5 1/4" |
| Hub Flange Type Code | S |
| Hub Length | 1 1/8" |
| Hub Material | Cast Iron |
| Hub Type | Flange Hub |
| Included Screws | (2) Set Screws |
| Keyseat Size (in.) | 3/4" x 3/8" |
|---|---|
| Keyway Depth | 3/8" |
| Keyway Width | 3/4" |
| Length Through Bore | 3 7/16" |
| Material | High Strength Cast Iron |
| Max. Angular Gap Misalignment | 0.151" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.032" |
| Max. Speed | 3600 RPM |
| Outside Dia. | 8 5/8" |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Screw Thread Size | 3/8"-16 |
| Set Screw Distance | 1 1/4" |
| Set Screw Location | One Over The Key And One At 90° |
| Set Screw Thread Size | 5/8"-11 |
| Set Screw Thread Type | Coarse |
| Setscrew Length | 1/4" |
| Setscrew Location | One Over Ks And @ 90° |
| Setscrew Torque Requirement | 23 lbs.-in. |
| Sf Hub Length | 1 1/8" |
| System Of Measurement | Imperial |
| Width | 568943" |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 23.88 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.46 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)