-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flange |
|---|---|
| Bore Dia. | 3 5/8" |
| Bore Size | 3 mm |
| Bore Tolerance | +0.0005" to +0.002" |
| Bore Type | Finished With Keyway |
| Coupling Size | 12 |
| Flange Length | 1.688" |
| Hub | Shaft Hub |
| Hub Dia. | 5 3/4" |
| Hub Length | 1.281" |
| Keyseat Size (in.) | 7/8" x 7/16" |
| Length Through Bore | 4" |
| Material | High Strength Cast Iron |
| Max. Angular Gap Misalignment | 0.175" |
| Max. Angular Misalignment | 1° |
|---|---|
| Max. Parallel Misalignment | 0.032" |
| Max. Speed | 2800 RPM |
| Outside Dia. | 10" |
| Set Screw Distance | 1 1/4" |
| Set Screw Thread Size | 3/4"-10 |
| Set Screw Thread Type | Coarse |
| Setscrew Length | 1/4" |
| Setscrew Location | One Over Ks And @ 90° |
| Setscrew Torque Requirement | 50 lbs.-in. |
| Sf Hub Length | 1.281" |
| Size | 12" |
| Torque | 1028 N-m |
| Type | Sure-Flex Type S Bts Flange |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 11.97 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)