-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Bore Dia. | 3 3/8" |
| Bore Size | 3 mm |
| Bore Tolerance | +0.0005" to +0.002" |
| Bore Type | Finished With Keyway |
| Coupling Size | 10 |
| Flange Length | 1.219" |
| Hub | Shaft Hub |
| Hub Dia. | 4 3/8" |
| Hub Length | 1.469" |
| Keyseat Size (in.) | 7/8" x 3/16" |
| Length Through Bore | 2.688" |
| Material | High Strength Cast Iron |
| Max. Angular Gap Misalignment | 0.128" |
| Max. Angular Misalignment | 1° |
|---|---|
| Max. Parallel Misalignment | 1/40" |
| Max. Speed | 3600 RPM |
| Outside Dia. | 1 1/2" |
| Set Screw Distance | 0.438" |
| Set Screw Thread Size | 5/8"-11 |
| Set Screw Thread Type | Coarse |
| Setscrew Length | 5/8" |
| Setscrew Location | One Over Ks And @ 90° |
| Setscrew Torque Requirement | 23 lbs.-in. |
| Sf Hub Length | 1.469" |
| Size | 10 |
| Torque | 1028 N-m |
| Height (cm) | 11.13 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)