-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Bore Dia. | 2-5/8" |
| Bore Size | 2 mm |
| Bore Tolerance | +0.0005" to +0.0020" |
| Bore Type | Finished with Keyway |
| Component Wr | 0.4772 lbs.-sq. ft. |
| Coupling Size | 10 |
| Flange Length | 1.21875" |
| Hub | Shaft Hub |
| Hub Dia. | 4 3/8" |
| Hub Length | 13/16" |
| Keyseat Size (in.) | 5/8" x 5/16" |
| Length Through Bore | 2.71875" |
| Material | High Strength Cast Iron |
| Max. Angular Gap Misalignment | 0.128" |
| Max. Angular Misalignment | 1 Deg. |
| Max. Parallel Misalignment (in.) | 0.025" |
|---|---|
| Max. Rpm | 3600 rpm |
| Outside Dia. | 1 1/2" |
| Rated Torque | 3735 lbs.-in. |
| Set Screw Distance | 7/16" |
| Set Screw Size | 1/2-13 UNC |
| Setscrew | 1/2-13 UNC |
| Setscrew Length | 1/2" |
| Setscrew Location | One over KS and @ 90 Degrees |
| Setscrew Torque Requirement | 23 lbs.-in. |
| Sf Hub Length | 13/16" |
| Size | 10 |
| Torque | 1028 Nm |
| Torque Range | LO107013 |
| Weight | 10.5 lbs. |
| Height (cm) | 11.13 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 4.725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)