-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Bore Dia. | 1/2" |
| Bore Size | 1/2" |
| Bore Tolerance | +0.0005" to +0.0015" |
| Bore Type | Finished Bore |
| Coupling Size | 5 |
| Flange Length | 0.594" |
| Hp Rating @ 100 Rpm | 1/2 hp |
| Hub | Shaft Hub |
| Hub Dia. | 1 7/8" |
| Hub Flange Type Code | S |
| Hub Length | 0.453" |
| Length Through Bore | 1.344" |
| Material | Sintered Carbon Steel |
| Max. Angular Gap Misalignment | 0.056" |
| Max. Angular Misalignment | 1° |
|---|---|
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 7600 RPM |
| Outside Dia. | 3 1/4" |
| Set Screw Distance | 1/4" |
| Set Screw Thread Size | 5/16"-18 |
| Set Screw Thread Type | Coarse |
| Setscrew Length | 0.312" |
| Setscrew Location | One Over Ks And @ 90° |
| Setscrew Torque Requirement | 13 lbs.-in. |
| Sf Hub Length | 0.453" |
| Size | 5" |
| Torque | 1028 N-m |
| Type | Sure-Flex Type S Bts Flange |
| Height (cm) | 4.78 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)