-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Application | Commercial, Cooking |
| Capillary Length | 36" |
| Capillary Tube Length | 36" |
| Compatible Manufacturer Model Number | 227141 |
| Compatible With Brand | Ballantyne, Commerical Appliance, Consolidated Communications, Dean, Frymaster, Illinois Range, Imperial, Johnstone Supply, Pitco, Pmi, Robertshaw, Star, Uni-Line, Us Range, Wells |
| Compatible With Series | 5300 Series |
| Dial Range | 200 to 400 |
| Input Voltage | 120/277V AC |
| Maximum Control Temperature | 400°F |
|---|---|
| Minimum Control Temperature | 200°F |
| Oem Replacement Part Number | 1175, 1204, 1938B10P09, 227141, 24135, 2Ty9265, 411506-12, 411506-13, 44145, 75, 807-1147, 9991-072, E-224, F16-838, Kx-144-36, Kx-299-48, Kx-33X-30, Kx-368-12, Kx-387-24, Kx-87-36, P5047587, Rx-1-36, Rx-10-24 |
| Product Type | Electric Thermostat |
| Sensing Bulb Diameter | 3/8" |
| Sensing Bulb Length | 5 5/8" |
| Stem Length | 7/8" |
| Type | Thermostat |
| Standards | AGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 12.95 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)