-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Application | Commercial, Cooking |
| Capillary Length | 36" |
| Capillary Tube Length | 36" |
| Compatible With Brand | Devco, Johnstone Supply, Robertshaw, Uni-Line |
| Compatible With Series | 5300 Series |
| Dial Range | 200 to 400 |
| Includes | Dial, Hardware |
| Input Voltage | 120/277V AC |
| Maximum Control Temperature | 450°F |
|---|---|
| Minimum Control Temperature | 100°F |
| Oem Replacement Part Number | 24070, 5300-103, 5300-116, 5300-C101, 6291, 9990-277, 9990-431, 9990-564, 9990-613, Ea3-179-24, Ea3-260-36, Ea3-350-36, Ea3-386-12, Ea3-389-24, Ea5-10-36, Ea5-17-18, Ea5-471-36, Ea5-C1-36, F16-608, K-138-24, K-138-36, K-561-36, K-621-18, P13909-36, P14679-24, P14760-36, S-104-30, S-145-36, S-36-18, S-68-24, Sp-192-36, Z48534-36, Z50405 |
| Product Type | Electric Thermostat |
| Sensing Bulb Diameter | 3/8" |
| Sensing Bulb Length | 7 1/2" |
| Stem Length | 2" |
| Type | Thermostat |
| Standards | AGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 11.18 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)