-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Application | Commercial, Cooking |
| Capillary Length | 60" |
| Capillary Tube Length | 60" |
| Compatible With Brand | Cutler Hammer, Dunham Bush, Fisher Scientific, Johnstone Supply, Robertshaw, Rosander, Uni-Line, Wellman Thermal, Wells |
| Compatible With Manufacturer Model Number | SP-185 |
| Compatible With Series | 5300 Series |
| Dial Range | 60 to 250 |
| Includes | Dial Adapters |
| Input Voltage | 120/250/277/480V AC |
| Maximum Control Temperature | 250°F |
|---|---|
| Minimum Control Temperature | 60°F |
| Oem Replacement Part Number | 24043, 2751, 41-831, 42075, 5200, 5300-048, 5300-049, 6A560G18, 9990-684, 9990-743, B-22844, Cd-115, Ea3-245-12, Ea3-245-48, Ea3-275-36, Ea3-329-36, Ea3-35-36, Ea3-35-60, Ea3-394-36, Ea3-399-18, Ea3-405-36, Ea3-432-96, F16-600, K-100-36, K-101-36, K-1018-36, K-118-36, K-248-18, K-302-48, K-329-24, K-432-36, K-536-24, P13293-24, P13835-36, P13941-36, P14745-10, P14775-36, Sp-185-60, Z43621-18, Z43621-48, Z43694-24, Z48621-18, Z48621-48, Z48694-24 |
| Product Type | Electric Thermostat |
| Sensing Bulb Diameter | 3/8" |
| Sensing Bulb Length | 6 1/8" |
| Stem Length | 2" |
| Temp. Range | 60° to 250° |
| Type | Infinite |
| standard | AGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 15.49 |
| HS Code | 8536509020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)