-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Application | Commercial, Cooking |
| Capillary Length | 36" |
| Capillary Tube Length | 36" |
| Compatible With Brand | American Range, Anetsberger, Blodgett, Frymaster, Gold Metal, Imperial, Johnstone Supply, Keating, Pitco, Ranco, Robertshaw, Royal Ind, South Bend Range, Thermatek, Tri-Star, Uni-Line, Wells |
| Compatible With Series | 5300 Series |
| Dial Range | 200 to 400 |
| For Use With | Millivolt Gas Systems |
| Includes | 1 1/4 In Nickel Plated Stuffing Box |
| Input Voltage | 5V DC |
| Maximum Control Temperature | 400°F |
|---|---|
| Minimum Control Temperature | 200°F |
| Oem Replacement Part Number | 10645, 11113, 1175, 1182151, 21081, 300232, 3113, 319, 49073, 5300-408, 6012401, 60125401, 66201310645, 80009, 807-1692, 88844, A50400, F16-898, G1P-9854, Kx-299, P5047587, P8905-03, Rx-1-36, Rx-11-24, Rx-17-48, Rx-4-30, Rx-9-24, Z1182151 |
| Product Type | Electric Thermostat |
| Sensing Bulb Diameter | 3/8" |
| Sensing Bulb Length | 5 5/8" |
| Stem Length | 7/8" |
| Type | Thermostat |
| standard | AGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 13.21 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3375 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)