-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Application | Commercial, Cooking |
| Capillary Length | 36" |
| Capillary Tube Length | 36" |
| Compatible With Brand | Anetsberger, Garland, Johnstone Supply, Robertshaw, Taste Master, Uni-Line |
| Compatible With Manufacturer Model Number | EA3-44 |
| Compatible With Series | 5300 Series |
| Dial Range | 200 to 400 |
| For Use With | J.C. Pitman (Pitco) |
| Includes | Dial, Dial Plate |
| Input Voltage | 250V AC |
|---|---|
| Maximum Control Temperature | 400°F |
| Minimum Control Temperature | 200°F |
| Oem Replacement Part Number | 0893-01, 23777, 500023, 5300-101, Ea3-44-24, Ea3-44-36, Ea7-34-36, F16-100, G0893-01, K-1139-36, K-1209-36, K-71-24, P13844-24, P8906-05 |
| Product Type | Electric Thermostat |
| Sensing Bulb Diameter | 3/8" |
| Sensing Bulb Length | 5 5/8" |
| Stem Length | 7/8" |
| Type | Thermostat |
| standard | AGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 12.95 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)