-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Application | Commercial, Cooking |
| Capillary Length | 36" |
| Capillary Tube Length | 36" |
| Compatible With Brand | American Wyatt, Consoliated Communications, Dean, Falcon Fabricators, Johnstone Supply, Metal Masters, Robertshaw, Uni-Line, Wells |
| Compatible With Series | 5300 Series |
| Dial Range | 100 to 493 |
| Includes | Dial, Hardware |
| Input Voltage | 120/277V AC |
| Maximum Control Temperature | 493°F |
|---|---|
| Minimum Control Temperature | 100°F |
| Oem Replacement Part Number | 1479436, 23829, 30257, 320055, 46269, 50257, 50527, 5302-146, 9991-345, A27-381, E-153, F16-693, Ka-1126-36, Sa-157-36, Sj-157-36, Sj-328-36 |
| Product Type | Electric Thermostat |
| Sensing Bulb Diameter | 1/4" |
| Stem Length | 7/8" |
| Type | Thermostat |
| standard | AGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 10.92 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)