-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Capillary Length | 36" |
| Capillary Tube Length | 36" |
| Compatible With Brand | American Permanent, Consolidated Communications, Johnstone Supply, Low Temp Manufacturing, Metal Masters, Pmi, Robertshaw, Uni-Line |
| Compatible With Series | 5300 Series |
| Dial Range | 100 to 550 |
| Includes | Dial, Hardware |
| Input Voltage | 120/277V AC |
| Maximum Control Temperature | 550°F |
| Minimum Control Temperature | 100°F |
|---|---|
| Oem Replacement Part Number | 195440, 23695, 301959, 411506-2, 56527, 9991-360, 9991-722, E-197, F16-757, Ka-1048-36, Ka-601-36, Ka-906-36, Sj-305-36 |
| Product Type | Electric Thermostat |
| Sensing Bulb Diameter | 1/4" |
| Sensing Bulb Length | 5 5/8" |
| Stem Length | 7/8" |
| Type | Thermostat |
| standard | AGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 13.21 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)