-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Application | Commercial, Cooking |
| Capillary Length | 36" |
| Capillary Tube Length | 36" |
| Compatible With Brand | Consolidated Communications, General Electric, Hobart, Johnstone, Robertshaw, Uni-Line |
| Compatible With Series | 5300 Series |
| Dial Range | 200 to 450 |
| Includes | Dial |
| Input Voltage | 120/277V AC |
| Maximum Control Temperature | 450°F |
|---|---|
| Minimum Control Temperature | 200°F |
| Oem Replacement Part Number | 23796, 342027-1, 342027P1, 342067-1, 344635-00002, 344635-2, 5302-114, 54B107070P1, 600469, E-121, F16-598, S-12-36, S-121-36, S-29-36, S-384-36, Xnc8X15, Xnc8X67 |
| Product Type | Electric Thermostat |
| Sensing Bulb Diameter | 1/4" |
| Sensing Bulb Length | 10" |
| Stem Length | 7/8" |
| Type | Thermostat |
| standard | AGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 11.18 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)