-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Application | Commercial |
| Capillary Length | 30" |
| Capillary Tube Length | 30" |
| Compatible With Brand | Consolidated Communications, Dcs, Heat Sealing Equipment, Johnstone Supply, Pitco, Robertshaw, Thermatek, Uni-Line |
| Compatible With Manufacturer Model Number | 13245SPST |
| Compatible With Series | 5200 Series |
| Dial Range | 100 to 450 |
| For Use With | Manual Reset Button |
| Includes | Manual Reset Button |
| Input Voltage | 125-480/24/250V AC |
| Maximum Control Temperature | 450°F |
|---|---|
| Minimum Control Temperature | 100°F |
| Oem Replacement Part Number | 13245, 1881013, 23434, 80023, F16-831, H-104, Lchm-05-024-00-00, Lchm-05-030-00-00, Lchm050300000, Pp10084 |
| Product Type | Electric Limit Control |
| Sensing Bulb Diameter | 1/4" |
| Sensing Bulb Length | 4 7/8" |
| Stem Length | 1/4" |
| Temp. Range | +100°F to +450°F |
| Type | High Temperature Limit |
| standard | CSA CERTIFIED, UL |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 12.95 |
| HS Code | 9032896085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)