ROBERTSHAW 5225-059 Electric Limit Control

Item: CJ2BNG
Model: 5225-059
Cross Ref: 23UR21
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$343.83
5% off
$326.64 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Electric Limit Control
For Use With Use Where Temperature Protection Is Needed In Appliances

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin MX
Weight (kg) 0.324

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site