-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostat |
|---|---|
| Control Type | Switch |
| For Use With | Appliances Where Temperature Protection Is Needed |
| Frequency | 60 Hz |
| Maximum Operating Temperature | 450°F |
| Number Of Poles | 1 |
|---|---|
| Overall Width | 2 1/8" |
| Product Type | Electric Thermostat |
| Voltage | 125-480/24V |
| standard | CSA FILE NO. LR36461, EC-87196/170/M4 (2001), UL FILE NO. E12103 |
| Country Of Origin | MX |
|---|
| Weight (kg) | 0.324 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)