-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Limit Control |
|---|---|
| Compatible Manufacturer Model No. | 1054200 |
| Compatible Mfr. Model No. | 1054200 |
| Product Type | Electric Thermostat |
|---|---|
| For Use With Mfr. Model No. | Southbend 1054200 |
| standard | CE, CURUS, UL E16835 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)