-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Cooking Control |
|---|---|
| Application | Commercial, Cooking |
| Capillary Length | 60" |
| Capillary Tube Length | 60" |
| Compatible With Brand | Consolidated Communications, Hart, Hobart, Invensys Appliance Controls, Johnstone Supply, Martin Oven, Nova Controls, Pmi, Robertshaw, South Bend Range, Uni-Line, Welbilt |
| Compatible With Series | 5300 Series |
| Dial Range | 175 to 550 |
| Includes | Dial, Hardware, Uni-Kit |
| Input Voltage | 120/277V AC |
| Maximum Control Temperature | 550°F |
| Minimum Control Temperature | 175°F |
|---|---|
| Oem Replacement Part Number | 111506-3, 116-1452, 24146-2, 24162, 411506-7, 480-1, 5300-709, 5300-782, 5330-002, 7795, 9991-053, 9991-197, E-109, Ea17-34-36, Ea17-48-42, Ea17-52-36, Ea17-58-60, Ea17-C15-18, Ea17P-63-48, Ea17P-63-60, Ea17P-64-48, Ea17P-71-37, F16-611, Kx-1-48, Kx-107-36, Kx-107-48, Kx-174-36, Kx-180-36, Kx-233-24, Kx-380-48, Kx-435-18, Kx-68-36, Kx-73-48, Kx-96-48, Kxp-149-48, Kxp-149-60, Kxp-235-36 |
| Product Type | Electric Thermostat |
| Replaces | Ranco G1 Series |
| Sensing Bulb Diameter | 1/4" |
| Sensing Bulb Length | 11 5/8" |
| Stem Length | 2" |
| Type | Thermostat |
| standard | AGA CERTIFIED, CE, CSA CERTIFIED, ISO 9001, UL |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 10.92 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)