-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Material | Steel |
| Band Material Finish | Zinc Plated |
| Band Thickness | 0.028" |
| Band Width | 15/64" |
| Compatible Install Tool | HMK 01/S01 |
| Features | Visible Deformation Provides Evidence Of Proper Closure |
| Finish | Zinc Plated |
| For Maximum Outside Diameter | 9/32" |
|---|---|
| For Minimum Outside Diameter | 13/64" |
| Maximum Closing Force | 2500N |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 5 mm to 7 mm |
| Type | Two Ear |
| Standards | DIN EN ISO 9227 |
Oetiker 10100004 clamp is used for clamping electrical cables, plastic tubing and rubber & welding hoses in heating & ventilation, automobile, agriculture, mining and plumbing applications.
| Height (cm) | 0.71 |
|---|---|
| Length (cm) | 5 |
| Width (cm) | 1.8 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.1125 |
Double ear clamps provide increased clamping force, whereas single ear clamps facilitate quick and easy installation and removal.
For a stationary, quick and highly secure connection, crimp tools are preferred over PEX clamps. But if you require flexibility, opt for PEX clamps.
You can use tools, such as a side or bull nose cutter, for removing the interlock while peeling back the clamp from hoses. Rotating cutters are not recommended as they can damage the hose during clamp cutting.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)