-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Probe Pick, 10-pc. |
|---|---|
| Features | Insulated |
| Finish | Smooth Knurled |
| Handle Dia. | 0.312" |
| Handle Material | Plastic |
| Handle Style | Knurled |
| Handle Type | Knurled, Solid |
| Head | L Shaped |
|---|---|
| Magnet End | No |
| No. Of Pieces | 10 |
| Overall Length | 6" |
| Tip Material | Nylon |
| Tip Style | Hook |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 7.62 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0304 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)