-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi Tap Connector |
|---|---|
| Color | Black |
| Compatible With Product Type | Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors |
| Direct Burial Rated | No |
| For Conductor Material | Aluminum, Copper |
| For Stranded Copper Wire Size - Maximum | 2/0 AWG |
| For Stranded Copper Wire Size - Minimum | 14 AWG |
| Head Style | Hex |
| Hex Size | 3/16" |
| Maximum Operating Temperature | 194°F |
|---|---|
| Maximum Voltage | 600V |
| Number Of Ports | 2 |
| Overall Length | 1.63" |
| Overall Width | 1 17/25" |
| Special Features | All Cable Entry Are Equipped With An Anti-Oxidation Compound, Eliminates Insulation Failures, Insulated, Reduces Outage Costs, Space Efficiencies |
| Standards | Csa 6591, Ul E9809 |
| Tap Shape | Z |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 3.3 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)