-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Material | Steel |
| Band Material Finish | Zinc Plated |
| Band Thickness | 0.039" |
| Band Width | 9/32" |
| Compatible Install Tool | HMK 01/S01 |
| Features | Visible Deformation Provides Evidence Of Proper Closure |
| Max. Clamp Dia. | 7/16" |
| Maximum Closing Force | 2500N |
|---|---|
| Min. Clamp Dia. | 5/16" |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 8.1 mm to 11 mm |
| Type | Two Ear |
| Standards | DIN EN ISO 9227 |
Oetiker 10100011 hose clamp offers a wide range of features that makes it suitable for low-pressure applications, such as agriculture, automobile maintenance & repair, HVAC, food & beverage dispensing and more. These zinc-plated ear clamps are used with rubber hoses, plastic tubing, electrical cables & welding hoses.
| Height (cm) | 1.5 |
|---|---|
| Length (cm) | 5.99 |
| Width (cm) | 2.01 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.2475 |
Ear hose clamps come in a variety of shapes, styles and sizes. Most of them follow the same approaches for proper placement on a hose/ tube/ pipe fitting. After securely pressing the hose on the mating part, place the hose clamp towards the hose end (with approximately 1/4 inch space between the clamp and the end of the hose).
Oetiker offers a broad range of clamps, including screw, ear, spring, wire, worm gear and plastic clamps.
Oetiker 2 ear clamps have a larger clamping range than the 1 ear clamps. 2 ear clamps offer high clamping force, creating a spring effect during contraction and extension of the hose.
Users can use a rotating / bowl nose cutter or a side cutter for removing Oetiker clamps. However, rotating cutters are not recommended as they might tamper or damage the hose while cutting the clamp.
Raptor Supplies also offers Oetiker stepless low profile clamps that are reusable in nature. They can be opened and installed multiple times and can be mounted both radially & axially. Oetiker's low profile, universal, screw & profile clamps are also reusable.
Analyse and measure the outer diameter (OD) of the hose installed on fitting. Choose a hose clamp in a way that the outer diameter of the hose falls approximately in the middle of the clamping range.
To tighten a clamp, squeeze the clamp with one hand so that the end opposite to the driver slides into the sleeve holding. Then, turn the driver clockwise with a wrench or screwdriver so that the threads present on the driver engage the slots on the clamp. Continue turning the driver until the clamp tightens around the hose tightly and securely.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)