-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Material | Steel |
| Band Material Finish | Zinc Plated |
| Band Thickness | 0.039" |
| Band Width | 19/64" |
| Compatible Install Tool | HMK 01/S01 |
| Features | Visible Deformation Provides Evidence Of Proper Closure |
| Finish | Zinc Plated |
| For Maximum Outside Diameter | 19/32" |
|---|---|
| For Minimum Outside Diameter | 31/64" |
| Maximum Closing Force | 2500N |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 12.5 mm to 15 mm |
| Type | Two Ear |
| Standards | DIN EN ISO 9227 |
Oetiker 10100019 clamp is made from anti-corrosive, zinc-plated steel to offer an increased clamping range as compared to other standard ear clamps. It is ideal for low-pressure applications in the automobile, heating & ventilation, mining, agriculture and plumbing industries. It is compatible with plastic tubing, electrical cables and rubber & welding hoses.
| Height (cm) | 0.71 |
|---|---|
| Length (cm) | 7.49 |
| Width (cm) | 5.31 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.342 |
For a quick, stationary and secure connection, crimp tools are better than PEX clamps. But if you require flexibility, opt for PEX clamps.
Customers can use tools, such as a side / bull nose cutter, to remove the interlock & peel back the clamps from hoses. It is not recommended to use rotating cutters as they can cause damage to the hose while cutting the clamp.
Double ear clamps offer increased clamping force, whereas single ear clamps allow quick and easy installation & removal.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)