| Item | Ear Clamp |
|---|---|
| Band Material | Steel |
| Band Material Finish | Zinc Plated |
| Band Thickness | 0.059" |
| Band Width | 21/64" |
| Compatible Install Tool | HMK 01/S01 |
| Features | Visible Deformation Provides Evidence Of Proper Closure |
| Finish | Zinc Plated |
| For Maximum Outside Diameter | 25/32" |
|---|---|
| For Minimum Outside Diameter | 41/64" |
| Maximum Closing Force | 2500N |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 16.2 mm to 20 mm |
| Type | Two Ear |
| Standards | DIN EN ISO 9227 |
Oetiker 10100027 hose clamp is used to attach a hose over a fitting by clamping the hose down. This Oetiker 10100027 hose clamp can be used in various industries to secure the transportation of liquids, gases, chemicals and other products.
| Height (cm) | 1.8 |
|---|---|
| Length (cm) | 5.69 |
| Width (cm) | 4.09 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.6075 |
Double ear clamps provide increased clamping force, whereas single ear clamps permit rapid and easy installation & removal.
Users can use tools, like a side / bowl nose cutter, to remove the interlock & peel back the clamps from hoses. It is not recommended to use rotating cutters as they can cause damage to the hose while cutting the clamp.
No, we can not reuse the ear clamps once they have been cut & removed as their 'ear' gets damaged. However, selected Oetiker clamps like low profile, universal & screw clamps can be reused after removal from hoses.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)